Anvil
1-1/2" x 1-1/4" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125
Mfr # 0300043403
Zoro # G1004972
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Explore More Products
- ANVIL Cast Iron Flange Union Class 125 0308300409
- ANVIL 1-1/2" x 1-1/2" x 1" FNPT Cast Iron Reducing Tee Class 125 0300042405
- ANVIL 1/4" Steel Easy Alignment Coupling 0320201767
- ANVIL Black Forged Steel Union Class 3000 0361500408
- ANVIL Malleable Iron Street Tee Class 150 0310062203
- ANVIL 1-1/2" Cast Iron 90 Degree Elbow 0300001401
- ANVIL 1 x 1 in. FPT to FPT Black Malleable Iron Elbow, Assorted 41524
- ANVIL 8700140307 .75 x 10 in. Black Nipple 178509
- ANVIL 90 Elbow, Steel, 4 x 3 in, Class 125 0306005000
- ZORO SELECT 1-1/2" x 1" Male NPT x Male NPT Carbon Steel Extra Heavy Concentric Swage Nipple 0338025703
- ZORO SELECT Malleable Iron Tee Class 150 5P478
- Anvil Fittings