Otc
Front Spindle Puller
Mfr # 7502
Zoro # G1005015
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Front Spindle Puller
- For Use With 1155
- Screw Size 5/8-18
- Function Removes Front Spindle On Light-duty 4wd Trucks
Explore More Products
- OTC Bearing Splitter, 5/8 in., 8 in., 1 Piece 1126
- OTC Driver Tool, Handle And 24 Discs 27795
- OTC Basic Driver Tool Set 27794
- OTC Bearing splitter, 1/8 in., 9 in., 6 Pieces 1183
- OTC Universal Hub Puller, 20 tons Cap. 6574
- OTC Bearing Splitter, 1/2 in, 5-3/4 in, 1 Piece 1124
- OTC Front Hub Puller, Screw Size 5/8-18 7901
- OTC OTC OTC4581 Stinger Blind Hole Bearing Puller Set OTC4581
- OTC Universal Bearing Race Puller 661B
- STEELMAN Stem Puller, Screw-On Nylon 00040N
- ORE FURNITURE Puller-Bearing Separator Set With Carring Case YC-706
- Otc Pullers and Bearing Splitters