Techflex
Shrink Tubing, 1.574in ID, Black, 100ft
Mfr # H2N1.50BK
Zoro # G1005051
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.79 in
- Shrink Tubing Type Heat Shrink Tubing
- Flame Retardant Yes
Explore More Products
- TECHFLEX Shrink Tubing, 0.118in ID, Black, 500ft H2N0.13BK
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 1/16in Dia., 25', Black H3N0.06BK-25
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.18", Black, 8ft H2F1.18BK8
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.58", Black, 6ft H2F1.58BK6
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft H2F1.97BK6
- TECHFLEX Shrink Tubing, 0.236in ID, Black, 200ft H2N0.25BK
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 1/2in Dia., 25', Black H3N0.50BK-25
- TECHFLEX Techflex F6 Woven Split Wrappable Sleeve 2in Dia., 40', Black F6W2.00BK-40
- TECHFLEX Techflex Clean Cut Fray Resistant Sleeving 1.50in Dia., 50', Black CCP1.50BK-50
- KABLE KONTROL Kable Kontrol® Heat Shrink Tape - 1" Wide x 16.5' Length Roll - Black RSJD-1IN-0.04T
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Blue HS374-BL
- Techflex Heat Shrink Tubing