Square D
NEMA Fusible Str, Size 1,120V Coil, 1 Enc
Mfr # 8538SCG14V02S
Zoro # G1005207
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 27
- Max. Motor Voltage 600V AC
- Coil Volts 120V AC
- Fuse Clip Type Class H
Explore More Products
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc 8538SDA24V02S
- SQUARE D Fuse Kit, 600VAC, 60A RFK06H
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc 8538SDG14V02S
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 1 Enc 8538SBG13V02S
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc 8538SBA23V02S
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc 8538SBA23V81AFF4P1TX11
- SQUARE D Fuse Clip, 600VAC, 30/60A RFK06
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 12 Enc 8538SCA24V02S
- SQUARE D Combo Starter 600Vac 90A Nema 8538SEA23V02S
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc ECN1621AAE-R63/D
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc ECN1811EJB-R63/C
- Square D Motor Controls