Dayton
4L360 V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L360
Zoro # G1005557
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L360
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Explore More Products
- DAYTON C141 V-Belt, 145" Outside Length, 7/8" Top Width, 1 Ribs 3GWR7
- DAYTON AX62 Cogged V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs 6L244
- DAYTON B82 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs 1A101
- DAYTON A39 V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs 6A146
- DAYTON 2/B93 Banded V-Belt, 96-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G902
- DAYTON B38 V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs 3X635
- DAYTON 3/C85 Banded V-Belt, 89-7/8" Outside Length, 2-2/3" Top Width, 3 Ribs 13W417
- DAYTON 3/8V3550 Banded V-Belt, 356" Outside Length, 3" Top Width, 3 Ribs 13V601
- DAYTON 2/8V4750 Banded V-Belt, 476" Outside Length, 2" Top Width, 2 Ribs 13G108
- BESTORQ 280J10 Micro V Belt, 28 in Pitch Length, 0.92 in Top Width, 10 Ribs 280J10
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 52" ) 11" x0.7" x0.5" A-A50K
- Dayton Power Transmission Belts