Cleveland
Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # C14260
Zoro # G1005697
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1610
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish C15082
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14829
- CLEVELAND Screw Machine Drill Bit, 5.10 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute C14762
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish C70255
- CLEVELAND Screw Machine Drill Bit, #44 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish C70348
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish C14224
- CLEVELAND Screw Machine Drill Bit, G Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank C15336
- CLEVELAND Screw Machine Drill Bit, G Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank C15136
- CLEVELAND Screw Machine Drill Bit, 61/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04663
- M.A. FORD Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish 20031250
- CLEVELAND Screw Machine Drill Bit, V Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04573
- Cleveland Screw Machine Length Drill Bits