Trilogy
Remote Control Key Fob, Wireless
Mfr # AL-Remote
Zoro # G1006162
$42.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Infrared Wireless
- Includes Replaceable Battery
- Standards UL and ULC Compliant
- For Use With Mfr. No. RR-PM1200PAK
- Ligature Resistant No
Explore More Products
- SCHLAGE ELECTRONICS Mag Lock, Single Door, US32D, DSM, ATS, Automatic, 1500lb M490P ATS/LED
- ZORO SELECT Magnetic Contact, Recessed Mount, L 7/16 2EXU7
- EDWARDS SIGNALING Electromagnetic Door Holder, Flush 1504-AQN5
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC 3513
- BEST Cylindrical Lock, Input 24VDC 8KW37DEL4CS3626
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US26D ND50BD SPA 626
- EDWARDS SIGNALING Door Holder, Surface Mount 1508-AQN5
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Exit Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, RX, R ND12DEU RHO 626 RX
- SECO-LARM Electromagnetic Gate Lock with 1,200-lb (544kg) holding force. 12 or 24 VDC operation wit SLM-E-942FC-1K3SQ
- RIXSON Door Release 996
- SECURITY DOOR Electromagnetic Lock, Surface Mount 180AIVD
- Trilogy Electromagnetic Locking Systems