Val-Matic
Butterfly Valve, Flanged, 3 In, Actuated, CI
Mfr # 2003/1A08
Zoro # G1006704
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flanged
- Body Material Cast Iron ASTM A126
- Pipe Size 3 in
- Max. Water Pressure 150 psi
- Handle Type Wheel
Explore More Products
- VAL-MATIC Butterfly Valve, Flanged, 4 In, Actuated, CI 2004/1A02
- VAL-MATIC Butterfly Valve, Flanged, 8 In, Actuated, CI 2008/1B02AK
- VAL-MATIC Butterfly Valve, Flanged, 6 In, Actuated, CI 2006/1B02AK
- VAL-MATIC Butterfly Valve, Flanged, 3 In, Locking 2003/3BL
- VAL-MATIC ButterflyValve, Flanged, 12 In, Actuated, CI 2012/1C02AK
- VAL-MATIC Butterfly Valve, Flanged, 10 In, Locking 2010/10BL
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 2 In MW-233E 2
- GRUVLOK 8100 4 EC EPDM LOW PR LVR BFV 1330026080
- VIEGA Viega ProPress butterfly valve, 3" - 4 22075
- BONOMI NSF, Butterfly Wafer, 21/2", EPDM, SS Disc N500S-21/2
- BONOMI Electric Actuated, SS, Butterfly Valve, 4" ME9101-003-4
- Val-Matic Valves