Parker
1/2" Compression Brass Nut 10PK
Mfr # 61C-8
Zoro # G1007255
$17.29
14% off
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK 169P-6-2
- PARKER Fitting, 2-3/16", Nylon, Compression N10UC6
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK 171C-6-4
- PARKER 5/16" Compression Brass Nut & Acetal Sleeve 10PK 61P-5
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 10PK 68P-5-2
- PARKER 1/2" Compression x MNPT Male Connector P8MC8
- PARKER 1" Compression 316 SS Union 16 HBU-SS
- PARKER 1/4" Compression x 1/8" MNPT Brass 45 Degree Elbow 10PK 179CA-4-2
- PARKER INTRULOK - PIPE 90 DEG 6 CBI2-B
- PARKER Connector, Carbon Steel, CompxM, 1/2In 8MSC4N-S
- PARGRIP Panel Mount Adptr, PFA, Comp, 3/8In GAMS-66-P
- Parker Compression Tube Fittings