Lamp
Draw Latch, Release to Open, Draw to Close
Mfr # STF-100
Zoro # G1007596
$49.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Draw
- Catch/Latch Opening Action Release
- Adjustable No
- Catch/Latch Material Stainless Steel
- Locking/Nonlocking Non-locking
Explore More Products
- LAMP Draw Latch, Release to Open, Draw to Close STF-A56AC
- LAMP Draw Latch, Release to Open, Draw to Close PN-51
- LAMP Draw Latch, Release to Open, Draw to Close STF-C64A
- LAMP Draw Latch, Release to Open, Draw to Close STF-80
- LAMP Draw Latch, Release to Open, Draw to Close STF-A56AH
- LAMP Draw Latch, Release to Open, Draw to Close STF-40-1
- LAMP Draw Latch, Release to Open, Draw to Close STF-82L
- EBERHARD MANUFACTURING CO Keeper EMC 7502-1 ZN
- SOUTHCO-ALBANY DIV Swell Latch Bulk S 19-51-01
- ZORO SELECT Latch Magnet, 100 lb. Pull 7202
- SOUTHCO-ALBANY DIV Vise Action Knob Latch S E3-17-15
- Lamp Cabinet Latches