Zoro Select
#8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK
Mfr # U07000.016.0150
Zoro # G1007894
$10.22
44% off
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 1-1/2 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK U51030.019.0025
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 5 PK SCFS208025-005P1
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK M51050.040.0020
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK U07000.019.0250
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 130 mm Length, 10 PK M51050.120.0130
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 100 PK M5010CSP
- ZORO SELECT #3-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK U51030.009.0100
- ZORO SELECT 1"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length SFIA1000350-001P
- ZORO SELECT Socket Head Screw ZUL60212C48
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK U07000.050.0375
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK M51060.040.0012
- Zoro Select Socket Head Cap Screws