Oetiker
Hose Clamp, SS, Nom.Size. 11/16 In., PK100
Mfr # 16701009-100
Zoro # G1008077
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Ear Clamp
- SAE Number Not Applicable
- Finish Plain
- Material Stainless Steel
- Width (In.) 0.276 in
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/8 In., PK100 16700035-100
- OETIKER Clamp, Oetiker, 2 Ear, 10.8-13mm, 100 Bag 10100016
- OETIKER Hose Clamp, SS, Nom.Size. 1/4 In., PK100 15100003-100
- OETIKER Hose Clamp, SS, Nom.Size. 3/4 In., PK100 15100010-100
- OETIKER Clamp, Oetiker, Stepless, 8.7mm, 100 Bag 16700003
- OETIKER Hose Clamp, Steel, Nom.Size. 1 In., PK100 10100034-100
- OETIKER Hose Clamp Stpls 1-Ear M22.4-25.6 SS HCS1E-0256-7-SS/B
- OETIKER Hose Clamp 1Ear M3341 SS HC1E-0041-SS/B
- OETIKER Hose Clamp Stpls 1Ear M314346 SS HCS1E-0346-7-SS/B
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 22HC0750
- MIDWEST FASTENER 3/4" Nylon Plastic Hose Clamps 8PK 69211
- Oetiker Hose Fittings