Banjo
Cam & Groove Fitting, Type F, 2 in Male Adapter x 2 in MNPT, Cam Lever Coupling, Polypropylene
Mfr # 200F
Zoro # G1009242
$6.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene
- Coupling Type Type F
- Connection Type NPT
- Coupler Size 2"
Explore More Products
- BANJO 12713 Seal Kit 12713
- BANJO 1" Male Adapter Dust Plug 100125PL
- BANJO 3" Female Coupler Dust Cap 300CAP
- BANJO 1-1/2" Male Adapter x FNPT Cam Lever Coupling 150A
- BANJO 1" Female Coupler x Hose Shank Cam Lever Coupling 100C
- BANJO 1" Male Adapter x MNPT Cam Lever Coupling 100F
- BANJO Impeller Bolt Gasket 12774VA
- BANJO 90 Degree Female 1 1/2 150C90
- BANJO 2Inmanifold Flange X 2In Female Coupler M220D
- DIXON Cam and Groove Coupling, 3/4", Aluminum G75-C-AL
- BANJO Ls206 6 Strainer Screen LS206
- Banjo Camlock Fittings