Zoro Select
Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/4 in Overall Lg, 0.406 in Inside Dia, 5 PK
Mfr # MPB514
Zoro # G1010624
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 3/8 in
- Overall Length Tolerance +/-0.010 in
- Material Steel
- Finish Chrome Plated
Explore More Products
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/8 in Overall Lg, 0.406 in Inside Dia, 5 PK MPB513
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.406 in Inside Dia, 5 PK MPB516
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/8 in Overall Lg, 0.406 in Inside Dia, 5 PK MPB515
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg 370808RSN
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.26 in Inside Dia, 10 PK 13SP207
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia, 10 PK 13ME103
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1 in Overall Lg, #8 Inside Dia 141608RS303
- ZORO SELECT Round Spacer, #12 Screw Size, Aluminum, 3/8 in Overall Lg 500612RSA
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/16 in Overall Lg 370310RSN
- ZORO SELECT Round Spacer, Plain Aluminum, 1 in Overall Lg, #8 Inside Dia 371608RSA
- FASCOMP Spacer, 5/16 RndX1/4, 115 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.115 in Inside Dia FC1155-4-SS
- Zoro Select Round Spacers