Lithonia Lighting
Switch Drop, Quick-FlexQSD, 120V, 9FT
Mfr # QSD120 1LEVEL 09 3WAY M10
Zoro # G1010651
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, Quick-Flex QSD
- Voltage 120V AC
- For Use With Recessed Ceiling Lighting Systems
- Standards UL listed
- Length (In.) 108 in
Explore More Products
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 10FT OCS 277 10 WH M25
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 31FT OC2 480 12/3G 31 M3
- LITHONIA LIGHTING Loop, Male, HID Fixture LPM
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 31FT OC2 277 12/3G 31 M3
- LITHONIA LIGHTING Hook, Male, HID Fixture HKM
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT OC2 277 12/4G 25 M4
- LITHONIA LIGHTING Hook/Plug/Cord, 277 V HC3P L7-20P
- LITHONIA LIGHTING Unselectable Cord, OnePassOCU, 480V, 5FT OCU 480 TAP12 05 WH M35
- LITHONIA LIGHTING Fixture Cable, 120V, 7"L, 2 1/4"W, 1 1/4"H OFC 120 12/2G 07 M10
- COLUMBIA LIGHTING Stem and Canopy, For Striplights, 18" L S18
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT OC2 277 12/4G 15 M5
- Lithonia Lighting HID Fixture Accessories