Parker
1/2" CPI x MNPT SS Male Connector
Mfr # 8-8 FBZ-SS
Zoro # G1011622
$40.00
11% off
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -425 Degrees to 1200 Degrees F
- Compression Thread Size 3/4-20
- Pipe Size - Pipe Fitting 1/2 in
- Pipe Size 1/2"
- Fitting Connection Type CPI(TM) x MNPT
Explore More Products
- PARKER 1/4" CPI 316 SS Bulkhead Union 4-4 WBZ-SS
- PARKER 3/4" A-LOK x MNPT 316 SS Male Connector 12MSC12N-316
- PARKER 1/4" A-LOK x FNPT Brass Elbow 4FEL4N-B
- PARKER 1/4" CPI x MNPT Brass 90 Degree Elbow 4-4 CBZ-B
- PARKER 1/4" x 1/8" A-LOK SS Reducing Union 4RU2-316
- PARKER 3/8" A-LOK 316 SS Front Ferrule 6FF6-316
- PARKER Buttweld Elbow, SS, ALOKxButt, 3/8x1/4In 6-1/4 ZELW2-SS
- PARKER 1/4" x 3/8" CPI x FNPT SS Female Connector 6-4 GBZ-SS
- PARKER 1/8" x 1/4" FNPT x A-LOK SS Tube End Female Adapter 4FA2N-316
- PARKER 1/4" CPI Brass Single Ferrule Nut 4 BZ-B
- PARKER 1/8" x 1/16" A-LOK x Tube Stub 316 SS Tube End Reducer 2TUR1-316
- Parker Instrumentation Tube Fittings