- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Power Strips
- /
- Outlet Strip, 6 Outlets, 2-3/4 ft.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Outlet Strip, 6 Outlets, 2-3/4 ft. (Discontinued)
Mfr # 5HN14
Zoro # G1012426
This Product is Discontinued
Key Features
- Number of Outlets 6
- Amps 15
- Voltage 125V AC
- Color White
- Cord Length 2.7 ft
Customers Also Purchased
- Brand Zoro Select
-
MFR #
5HN14
-
Zoro #
G1012426
- UPC # 190735527078
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 2.7 ft |
Wire Size | 14 AWG |
Cord Length - Ext. Cords and Outlet Strips | 2 ft. 9" |
Length | 10 1/8 in |
Width | 2 in |
Height | 1 1/4 in |
Length (Straight Wireway) | 10 7/64 in |
Details
Item | Outlet Strip |
Number of Outlets | 6 |
Amps | 15 |
Voltage | 125V AC |
Color | White |
Number of Conductors | 3 |
Gauge/Conductor | 14/3 |
Max. Amps | 15 A |
Mounting Style | Keyhole |
Power Indicator | Yes |
Housing Material | Plastic |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15P |
Max. Amps - Ext. Cords and Outlet Strips | 15.0 |
Number of Power Switches | 1 |
Plug Configuration - Ext. Cords and Power Strips | Straight, No Swivel |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
Number of Outlet Rows | 1 |
Number of Total Outlets - Ext. Cords and Outlet Strips | 6 |
Circuit Breaker | No |
Color - Ext. Cords and Outlet Strips | White |
Standards | cULus |
Gauge/Conductor - Ext. Cords and Outlet Strips | 14/3 |
Number of Transformer Outlets | 0 |
NEC Cord Designation | SJT |
Medical Grade | No |
Outlet Center Distance | 1 1/8 in |
Medical Facility Use | Not Allowed |
Total Number of Outlets | 6 |
Plug Configuration | NEMA 5-15P |
Application | Home and Office |
Receptacle Configuration | NEMA 5-15R |
Trade Designation | SJT |
Plug Style | Straight |
Description
Outlet Strip, Application Home and Office, Housing Material Plastic, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 2.7 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 1 1/8 in, Length 10 1/8 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov