Shop Alternate Products
This Product is Discontinued
Zoro Select
U-Bolt, 7/8"-9, 19 5/16 in Inside Ht, 16 1/8 in Inside Wd/Dia, 304 Stainless steel (Discontinued)
Mfr # 5ZB24
Zoro # G1012532
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size 7/8"-9
- Inside Height 19 5/16 in
- Inside Width/Diameter 16 1/8 in
- For Pipe Size 16 in
- Material 304 Stainless Steel