Ruland
Coupling, One Piece, Bore Dia 2 In
Mfr # CLC-32-32-SS
Zoro # G1013521
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 2 in
- Material - Couplings 303 Stainless Steel
- Outside Dia. 3 3/8 in
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 1/2 In FCR24-12-8-SS
- RULAND Coupling, One Piece, Bore Dia 5/8 In CLX-10-10-SS
- RULAND Coupling, 4 Beam Set Screw, 9mmx9mm PSMR25-9-9-A
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm FCMR32-15-15-A
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm MWC25-8-6-SS
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm MWC25-6-6-A
- RULAND Coupling, 4 Beam Clamp, 9mmx9mm PCMR25-9-9-A
- RULAND Coupling, 4 Beam Set Screw, 10mmx8mm PSMR32-10-8-A
- RULAND Coupling Hub, Oldham Set Screw, 1/2in. OST26-8-A
- RULAND Coupling, One Piece, Bore Dia 30 mm MCLX-30-30-F
- RULAND Coupling, One Piece, Bore Dia 1 In CLX-16-16-SS
- Ruland Rigid Clamp Couplings