Federal Signal
Universal Tone Module, Black/White
Mfr # UTM
Zoro # G1013564
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Height 0.875 in
- Visual Indicator Type No Visual Indicator
- Color Black/White
- Audible Alarm Type Siren
Explore More Products
- FEDERAL SIGNAL Horn Strobe, White/Amber, ABS, 18 to 30VDC LP7-18-30A
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.04 AC, White 50GC-120BG
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray 300GCX-024
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA SLM800GY
- FEDERAL SIGNAL Explosion Proof Vibrating Horn, 120VAC 31X-120-3
- FEDERAL SIGNAL Vibrating bell mechanism, 120VAC 500-120-1
- FEDERAL SIGNAL Horn, 99db @ 10 ft., Panel Mount 450EWBX-024
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, 0.11A, Surface Mnt G-SPK-100-D
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, 0.11A, 7-29/64in W G-SPK-100-T
- VESTIL Warning Siren, Steel, Silver SIREN-SV
- FEDERAL SIGNAL Vibrating Mechanism, 24VDC, 0.4 AC, Gray 600-024-1
- Federal Signal Safety Alarms and Warnings