Pbc Linear
Linear Rail, 36.75 In L, 0.343 W, 0.875 H
Mfr # VRD3-036.750
Zoro # G1013591
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36.75 in
- Type V-Guide
- Overall Width 0.343 in
- Overall Height 0.875 in
- Rail Material Carbon Steel
Explore More Products
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H VRSD1-012.500
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H PAC2247-024.000
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H RR65-0960
- PBC LINEAR Linear Rail, 49 In L, 0.437 W, 1.062 In H VRD4-049.000
- PBC LINEAR Linear Rail, 48.50 In L, 0.187 W, 0.437 H VRSD1-048.500
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H VR1-012.500
- PBC LINEAR Linear Rail, 12.75 In L, 0.343 W, 0.875 H VRS3-012.750
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H VRD2-012.630
- PBC LINEAR Linear Guide, 480mm L, 45 mm W, 20.40 mm H RR45-0480
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H 521H25ARL3000
- THK Linear Bearing Guide Block 25mm Linear Motion Part & Accessory SHS25R1SS(GK)
- Pbc Linear Linear Bearings & Guides