Zoro Select
O-Ring, Dash 911, Viton, 0.11 In., PK25
Mfr # 1CRY6
Zoro # G1013792
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 911
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 039, Viton, 0.07 In., PK10 U38871.006.0275
- ZORO SELECT O-Ring, Dash 212, EPDM, 0.13 In., PK10 5JJW5
- ZORO SELECT O-Ring, Viton, 4.0mm W, PK10 M38871.040.0300
- ZORO SELECT O-Ring, Buna N, Dash 238, 3-1/2, 3.762, PK25 U38801.012.0350
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 M38801.030.0260
- ZORO SELECT Brown Viton O-Ring, Dash 217, PK25 ZUSAVB75217
- ZORO SELECT Brown Viton O-Ring, 1mm Wide 5mm ID, PK50 ZUSAVB75M1X5
- ZORO SELECT Buna-N O-Ring, 1mm Wide 6mm ID, PK100 ZUSAH1X6
- ZORO SELECT Viton O-Ring, 5mm Wide 60mm ID ZUSAV5X60
- ZORO SELECT O-Ring, Dash 903, Viton, 0.06 In., PK25 1CRX7
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 M38801.020.0130
- Zoro Select Individual & Bulk O-Rings