Ranco
Control, Temperature
Mfr # A30-2210
Zoro # G1014115
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Close on Rise
- Voltage 120/240
- Full Load Amps 20
- Includes Dial Knob and Mounting Bracket for Fast, Easy Installation
Explore More Products
- RANCO Temperature Control, 0 To 55, SPST o10-1010
- RANCO Temperature Control, SPDT, 0 To 55 o16-111
- RANCO Temperature Control O10-1410
- RANCO Temperature Control, 0 To 55, SPST o10-1473
- RANCO Control, Refrigeration A30-262
- RANCO Refrigeration Control O20-7041
- RANCO Spdt Pres.Cntl 50/150 36Cap O16-166
- RANCO Temperature Control, -35 To 15, SPST o10-1419
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In V47AA-1C
- RANCO BY FULL GAUGE Digital Refrigeration Control, 3-5/16" H TC-900E-LOG
- RANCO Control, Cycle A22-2453
- Ranco Refrigeration Controls