Shop Alternate Products
This Product is Discontinued
Gates
Bushing, Series F, Bore Dia 1.813 In (Discontinued)
Mfr # F 1 13/16
Zoro # G1014203
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Bushing Series F
- Bore Dia. 1 13/16 in
- Length 3.625 in
- SAE Grade 5
- Includes (3) Cap Screws