- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Air Compressors
- /
- Stationary Electric Air Compressors
- /
- Electric Air Compressor, 2 Stage, 17.3 cfm
Speedaire
Electric Air Compressor, 2 Stage, 17.3 cfm
Mfr # 4XA63
Zoro # G1014754
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,094.99
Item successfully saved to ''
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 5 HP
- Voltage 240VAC
- Tank Type Vertical
Customers Also Purchased
- Brand Speedaire
-
MFR #
4XA63
-
Zoro #
G1014754
- UPC # 190735630013
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 75" |
Overall Length | 35 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 27 in |
Outlet Size | 1/2 in |
Air Tank Size | 80 gal |
Inlet Size | 1/2 in |
Details
Phase | 1 |
HP | 5 HP |
Voltage | 240VAC |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Includes | Initial Fill of Compressor Oil, Manual Drain Valve, Oil Site Glass, Precision Bearing, Pressure Gauge, Pressure Relief Valve |
Compressor Type | Tank Mounted |
Free Air CFM @ Max. Pressure | 17.3 cfm |
Lubrication Type | Pressure Lubricated |
Motor Type | Open Dripproof |
Compressor Package Type | Base Model |
Standards | ASME Approved, California Code 462(L)(2) |
Free Air CFM @ Max. Pressure - Air Compressor | 17.3 |
(F)NPT Outlet | 1/2 in |
Cylinder Material | Aluminum with Cast Iron Liner |
Off Pressure Switch Setting | 175 psi |
Finish | Enamel |
Style - Air Compressor | Simplex |
Phase - Electrical | 1 |
Tank Style - Air Compressor | Vertical |
dBA @ 3 Feet | 81 |
Lubrication Type - Air compressor | Pressure Lubricated |
Item | Electric Air Compressor |
Number of Stages - Air Compressor | 2 |
Pump RPM | 710 |
Item - Air Compressor | Stationary Air Compressor |
ASME Tank | Yes |
Enclosure | NEMA 1 |
Input Voltage - Air Compressor | 240V AC |
Pump Location - Air Compressor | Tank Mounted |
Control | Dual Control |
On Pressure Switch Setting | 140 psi |
Number of Stages | 2 |
Max. Pressure - Air Compressor | 175 psi |
Hz | 60 |
Pump Oil Capacity | 2 qt |
Amps | 23/21A |
HP - Air Compressor | 5.0 hp |
Duty Cycle | Intermittent |
Pump Type | Reciprocating |
Sound Level Range | Standard (70 dBA or more) |
Air Tank Style | Vertical |
Input Voltage | 208V AC |
Pump Location | Top Mount |
Compressor Voltage | 208V AC |
Max Operating Pressure | 175 psi |
Frequency | 60 Hz |
Enclosure Type | Totally Enclosed |
Output Power | 5 hp |
Free Air Flow Rate @ Maximum Pressure | 17.3 cfm |
Maximum Operating Pressure | 175 psi |
Current Rating | 21.0 A, 23.0 A |
Maximum Speed | 710 RPM |
Outlet Type | NPT |
Outlet Gender | Female |
Pump Style | Simplex |
Sound Level | 81 dBA |
Free Air Flow Rate @ Max Pressure | 17.3 cfm |
Enclosure Rating | NEMA 1 |
Type | 2 Stage Pressure Lubricated |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 17.3 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
- $97.6017% off
- $2.1822% off
- $10.8823% off
- $6.5214% off
- $6.5221% off
- $71.4617% off
- $313.915% off
- $10.8821% off
- $6.5221% off
- $99.5821% off
On page
1 of 1
Explore More Products
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM 35WC42
- SPEEDAIRE Air Compressor AG2-SM14-08GE
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm 1WD80
- SPEEDAIRE Electric Air Compressor, 3/4 HP 5Z697
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 35WC47
- SPEEDAIRE Air Compressor AM2-PM09-20G
- SPEEDAIRE Air Compressor 30 Gallon C303G
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm 4XA64
- SPEEDAIRE Portable Gas Air Compressor, 9 gal Tank ETA9090980.ES
- ABAC AB5-2180VP 5 HP 460 Volt Three Phase Two Stage 80 Gallon Vertical Air Compressor AB5-4380VP
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM 35WC84
- Speedaire Stationary Electric Air Compressors