- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Taps
- /
- Pipe Taps
- /
- Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT
Shop Alternate Products
This Product is Discontinued
Widia
Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (Discontinued)
Mfr # 19691
Zoro # G1015996
This Product is Discontinued
Key Features
- Tap Thread Size 1/16"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Material High Speed Steel
Dimensions
Tap Thread Size | 1/16"-27 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.312" |
Tap Dimension Type | Pipe |
Tap Size | 1/16" |
Overall Length | 2-1/8" |
Thread Length | 11/16" |
75% Thread Drill Size | C |
Drill Bit Size | C |
Shank Length | 1 27/64 in |
Tap Length Standard | USCTI |
Thread Size | 1/16"-27 |
Square Size | 0.2340 in |
Size | 1/16 |
Details
Item | Pipe Tap |
Tap Chamfer | Taper |
Number of Flutes | 4 |
Tap Thread Type | NPT |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Tap Finish | TiN |
Number of Pieces | 1 |
List Number | 5323 |
Standards | ANSI, USCTI, American Standard Dryseal Pipe Thread |
Tap Grouping | Tap |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Series | 2320/5320 |
Primary Material Application ISO Code | P |
Material Grade - Machining | 2320 |
Threads per Inch | 27 |
Thread Limit | H5 |
Max. Projection | 0.3120 in |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Interrupted Thread | No |
Coolant Fed | Non-Coolant Through |
Thread Standard | NPTF |
Extended Neck | No |
Tap Shank Standard | USCTI |
Secondary Material Application ISO Code | K, M, N |
Helix Angle | 0 Degrees |
Secondary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel |
Thread Limit / Class of Fit | H5 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size C, Thread Limit H5, Number of Flutes 4
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov