Shop Alternate Products
This Product is Discontinued
Zoro Select
Flange Bolt, 2-1/2" L, 4 PK (Discontinued)
Mfr # 1KYX3
Zoro # G1016023
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 16
- Fastener Length 2 1/2 in
- Head Width 9/16 in
- Material 8 Carbon Steel