Campbell Chain & Fittings
3/16" 7 x 19 Cable, Galvanized Wire, 250 Feet per Reel
Mfr # 7000627
Zoro # G1016410
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Outside Dia. 3/16 in
- Strand Type 7 x 19
- Cable Size 3/16 in
- Coating Material None
Explore More Products
- CAMPBELL CHAIN & FITTINGS Galvanized Galvanized Steel 5/16 in. D X 200 ft. L Aircraft Cable 7000927
- CAMPBELL CHAIN & FITTINGS 1/4" 7 x 19 Cable, Galvanized Wire, 250 Feet per Reel 7000827
- CAMPBELL CHAIN & FITTINGS Campbell 7000627 Aircraft Cable, 840 lb Working Load Limit, 250 ft L, 3/16 in Dia, Galvanized Steel 700-0627
- CAMPBELL CHAIN & FITTINGS Campbell 7000227 Aircraft Cable, 96 lb Working Load Limit, 500 ft L, 1/16 in Dia, Galvanized Steel 700-0227
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel 7000427
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Type 304 Stainless Steel Cable, 250 Feet per Reel 7000426
- CAMPBELL CHAIN & FITTINGS 3/32” 7 x 7 Type 304 Stainless Steel Cable, 250 Feet per Reel T7000326
- CAMPBELL CHAIN & FITTINGS 1/2" 6 x 19 Fiber Core Wire Rope, Rust Prohibitive, 250 Feet per Reel 7008427
- CAMPBELL CHAIN & FITTINGS 5/16" 6 x 19 Fiber Core Wire Rope, Rust Prohibitive, 500 Feet per Reel 7008227
- DAYTON Cable, 3/64 in., 100 ft., 7 x 7, Steel 33RF96
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-200 ZAG118-77-SS316-200
- Campbell Chain & Fittings Chains, Ropes & Cables