Zoro Select
Letter and Number Stamp Set, 1/4 In, Steel
Mfr # 2CDY2
Zoro # G1016592
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Shank Length 2 11/16 in
- Case Material Plastic
- Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Explore More Products
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel 2CEA1
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel 1F116
- ZORO SELECT Number Set, 1/4 In. H, Steel 3W645
- ZORO SELECT Number Set, 1/4 In. H, Steel 1EC15
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel 2CDY9
- ZORO SELECT Number Set, 3/32 In. H, Steel 1F102
- ZORO SELECT Letter Set, 3/8 In. H, Steel 1F105
- ZORO SELECT Number Set, 1/4 In. H, Steel 2CDY8
- ZORO SELECT Letter Set, 1/4 In. H, Steel 3W646
- BRADY Aluminum Number, 3in.H Character, PK10 1600-4
- DELTANA Numbers, Solid Brass Satin Nickel 4" RN4-5U15
- Zoro Select Letters and Numbers