Lab Safety Supply
Bottle, 60 mL, 2 Oz, Wide Mouth, PK12
Mfr # 6FAN0
Zoro # G1017186
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL/2 oz.
- Height 86mm
- Autoclavable No
- Labware Capacity - English 2 oz
- Labware Body Color Clear
Explore More Products
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 94mm H, 4 oz., PK24 52JZ63
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack 24J895
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J902
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12 6FAP9
- LAB SAFETY SUPPLY Bottle, Wide Mouth, PP, 125mL, PK12 8TLK0
- LAB SAFETY SUPPLY Precleaned Jar, 8 oz., PK24 53CE30
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 112mm H, 4 oz., PK24 52JZ34
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 256mm H, 128 oz., PK4 52KA24
- LAB SAFETY SUPPLY Safety Coated Bottle, 137mm H, 8 oz., PK24 52KA61
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 P02-B1202-1YNL
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Natural, PK4 F11615-1000
- Lab Safety Supply Labware