Zoro Select
4" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40
Mfr # T4WNL8
Zoro # G1017502
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded On One End
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 T4WNJ2
- ZORO SELECT 1" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 T4WNF4
- ZORO SELECT 3/4" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 53/64" T4WNE3
- ZORO SELECT 3" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 T4BNK10
- ZORO SELECT 1/8" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BNA14
- ZORO SELECT 2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 T6WNI1
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNJ17
- ZORO SELECT 1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 3/4" E4BND13
- ZORO SELECT 3" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 T6WNK1
- ONLINEMETALS 0.09375" Acetal Sheet (Homopolymer) Delrin Natural 6760
- ZORO SELECT 2-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 T6BNJ04
- Zoro Select Pipes