Dwyer Instruments
Bimetal Thermom, 5 In Dial, 20 to 240F
Mfr # GBTB540141
Zoro # G1017685
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 4 in
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F BTO31241
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F STC161
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F BTM3404D
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F BTM3604D
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 180F CBT380101
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 300F GBTA56061
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F BTM31210D
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 140F CBT280111
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 400F BTLS325121
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 240F BTLS36051
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F A36PF 0-200 F
- Dwyer Instruments Dial Thermometers