Current
GE LIGHTING 25W, T10 Incandescent Light Bulb
Mfr # 25T10-120V
Zoro # G1017764
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Bulb Base Type Medium Screw (E26)
- Watts 25 W
- Lumens 250 lm
- Light Appearance 2700 to 2999K, Soft White
Explore More Products
- CURRENT GE LIGHTING 7.0W, C7 Incandescent Light Bulb 7C7-130V
- CURRENT GE LIGHTING 40W, B10 Incandescent Light Bulb 40BC
- CURRENT Ge2Pk 5.5W Wht Rev Bulb 31858
- CURRENT G E Lighting 265202 Par 38 Bulb; White - Pack of 4 265202
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb 6S6/3
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb 25CAC/L
- CURRENT GE LIGHTING 15W, A15 Incandescent Light Bulb 15A15-130V
- CURRENT Ge 2Pk 4' 15W Wht Bulb 37177
- CURRENT Reveal HD+ 40 W A15 Decorative Decorative Bulb E26 (Medium) Pure Clean Light 98764
- CURRENT GE LIGHTING 40W, R16 Incandescent Light Bulb 40R16/CD
- TRU AIRE BSEBRD DIFFUSER 18""LTOAK C168-OBF 18
- Current Incandescent Light Bulbs