Arc Abrasives
Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue
Mfr # 630050183
Zoro # G1018211
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 18 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit Not Applicable
Explore More Products
- ARC ABRASIVES Belt Ao/Y Prem 2 X 42 120, 2" W, 42" L, 120 Grit 70304Z935PM
- ARC ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon 6403501552
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 180, 2" W, 42" L, Aluminum Oxide, 180 Grit, AO/X GP 70304210
- ARC ABRASIVES Belt Ao/Y Prem 3/4 X 20-1/2 40, 3/4" W, 20-1/2" L, 40 Grit 70127PM
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 60, 4" W, 48" L, Aluminum Oxide, 60 Grit, AO/X GP 707724805
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 80, 3/8" W, 13" L, Aluminum Oxide, 80 Grit, AO/X GP 70060
- ARC ABRASIVES Sanding Belt, 3/8" W, 18" L, Coarse 630040181
- ARC ABRASIVES Belt Ao/X Gp 2 X 76 120, 2" W, 76" L, Aluminum Oxide, 120 Grit, AO/X GP 703537608
- ARC ABRASIVES Belt Ao/X Gp 2 X 79 36, 2" W, 79" L, Aluminum Oxide, 36 Grit, AO/X GP 703537902
- SMITHS 0.5 W, 12 L, Red 50948
- SCOTCH-BRITE SE Surface Conditioning Belt, 3/4inx18 i SE-BS
- Arc Abrasives Sanding Belts