Shop Alternate Products
This Product is Discontinued
Zoro Select
Internal Self Locking Retaining Ring, Carbon Steel, Black Phosphate Finish, 1/2 in Shaft Dia (Discontinued)
Mfr # TI-50ST PA
Zoro # G1018491
This Product is Discontinued
Key Features
- Type Internal
- Material Carbon Steel
- Finish Black Phosphate
- Thickness 0.010 in
- Prongs 6