Shop Alternate Products
This Product is Discontinued
Campbell Chain & Fittings
5/16" 7 x 19 Type 304 Stainless Steel Cable, 200 Feet per Reel (Discontinued)
Mfr # T7000926
Zoro # G1019387
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 5/16 in
- Coating Material None