Shop Alternate Products
This Product is Discontinued
Eaton Bussmann
Fuse Block, Industrial, 30A, 2 Pole (Discontinued)
Mfr # H25030-2PR
Zoro # G1019487
This Product is Discontinued
Key Features
- Series H250
- Fuse UL Class H
- Number of Poles 2
- Mounting Style Bolt Down
- Connector Type Pressure Screw Plate