Thomson
Annealed Shaft, Steel, 0.375 In D, 10 In
Mfr # 3/8L SMAE CTL X 10
Zoro # G1019532
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Material Carbon Steel
- For Use With Thomson Linear Ball Bushing Bearings
- Type Solid Shaft
- Dia. Tolerance Min. 0.374 in
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.250 In D, 48 In QS 1 1/4 L 48
- THOMSON Shaft, Alloy Steel, 1.000 In D, 12 In QS 1 L 12
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm 20MM SOFT CTL X 500MM
- THOMSON Shaft, Alloy Steel, 1.000 In D, 30 In QS 1 L 30
- THOMSON Shaft, Carbon Steel, 1.250 In D, 48 In 1-1/4 SOFT CTL X 48
- THOMSON Support Rail, Steel, 1.250 In D, 24 In LSR20-PDL24
- THOMSON Shaft, Carbon Steel, 0.500 In D, 12 In QSCP 1/2 L 12
- THOMSON Shaft, 440C SS, 1.500 In D, 60 In QSSS 1 1/2 L 60
- THOMSON Shaft, 440C SS, 0.500 In D, 24 In QSSS 1/2 L 24
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-2160-AN RLT-AL
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In NIL12-006.000
- Thomson Linear Shafts & Support Rails