Shop Alternate Products
This Product is Discontinued
Zoro Select
Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 10A @ 240V AC Contact Rating (Discontinued)
Mfr # 5JDZ7
Zoro # G1019697
This Product is Discontinued
Key Features
- Actuator Type - Snap Action Switch Hinge, Lever
- AC Contact Rating - Snap Action Switch 10 A @ 240 V
- Contact Form- Switches SPDT
- Lever Actuator Length - Snap Action Switch 1.09 in
- Height - Snap Action Switch 0.62 in