Zoro Select
1/4"-20 x 41/64 in Slotted Flat Machine Screw, Plain Nylon, 25 PK
Mfr # 022520B075
Zoro # G1019715
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Slotted
- Material Nylon
- Finish Plain
Explore More Products
- ZORO SELECT 1/4"-20 x 27/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 022520A100
- ZORO SELECT #4-40 x 11/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 020440A025
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 021032A050
- ZORO SELECT #8-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 8000 PK 0812MSR
- ZORO SELECT M5-0.80 x 16 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK MI516MTP188
- ZORO SELECT #10-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 400 PK 1196MSR
- ZORO SELECT #10-24 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK 1014EPP
- ZORO SELECT M4-0.70 x 40 mm Torx Flat Machine Screw, Plain Steel, 2500 PK M440MTF188
- ZORO SELECT M5-0.80 x 10 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51340.050.0010
- ZORO SELECT #10-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.019.0051
- MIDWEST FASTENER 1/4"-20 x 1/2 in Machine Screw, Black Oxide Steel, 12 PK 32116
- Zoro Select Machine Screws