Dayton

Heavy Duty Fan, 26,012 cfm, 208-230/460V


$2,611.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.


Key Features

  • Blade Dia. 42 in
  • Exhaust/Supply Fan Motor HP 3 hp
  • Drive Package With Motor Included Yes
  • CFM @ 0.125-In. SP 23,867 cfm
  • Number of Blades 6
See all product information