Zoro Select
3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK
Mfr # MPB3453
Zoro # G1020092
$13.19
24% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Button
- Drive Type Hex
- Drive Size 7/32 in
- Material Steel
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK U51060.016.0050
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK U07000.043.0225
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK M07150.100.0060
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 50 PK U55050.037.0125
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK M51030.050.0020
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK U07040.062.0350
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 11 in Length, 11 PK B07000.087.1100
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Anodized PEEK, 25 mm Length, 10 PK PKM12175-25SHC-01
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Anodized PEEK, 30 mm Length, 10 PK PKM12175-30SHC-01
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK M07090.060.0050
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK M07000.060.0060
- Zoro Select Socket Head Cap Screws