- Home
- /
- Lighting
- /
- Hazardous Location Fixtures
- /
- Vapor Tight Fixtures
- /
- Explosion Proof Fixture, 400W, 120-277V
Shop Alternate Products
This Product is Discontinued
Appleton Electric
Explosion Proof Fixture, 400W, 120-277V (Discontinued)
Mfr # KPBU400PMT
Zoro # G1020564
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Metal Halide
- Lamp Watts 400 W
- Fixture Wattage 400
- Voltage 120 to 277V AC
- Housing Material Aluminum
Customers Also Purchased
- Brand Appleton Electric
-
MFR #
KPBU400PMT
-
Zoro #
G1020564
- UPC # 078138114944
- Country of Origin Unknown
- Category Vapor Tight Fixtures
Dimensions
Width | 13 3/8 in |
Length | 13 3/8 in |
Height | 13 1/8 in |
Overall Width | 13 3/8 in |
Overall Height | 13 1/8 in |
Details
Item | Hazardous Location Lighting Fixtures |
Lamp Type | Metal Halide |
Lamp Watts | 400 W |
Fixture Wattage | 400 |
Voltage | 120 to 277V AC |
Housing Material | Aluminum |
Lamp Included | No |
Fixture Type | Explosion Proof Lighting Fixture |
Description/Special Features | For areas such as manufacturers of Paints and thinners, in refineries and in other processing areas where ignitable vapors, dust, moisture can corrosive elements may be present |
Mounting | Ceiling |
Standards | Marine Type Electric Fixtures Outside Type (Salt Water) |
Ambient Temp. Range | 0 Degrees to 104 Degrees F |
Mounting Bracket Item Number | 6VW96, 6VW97, 6VW98 |
Suggested Lamp Item No. | 3JJ96 |
Housing Finish | Gray |
Fixture Item Number | KPBU400PMT |
Fixture Type - Decorative and Surface Mount Fixtures | Explosion Proof Pendant |
Flasher Strobe Color | Not Applicable |
UL/CSA/ETL Listed | UL 1598A Listed, UL 2279 Listes, UL 844 Listed |
Ingress Protection Rating | 66 |
Fixture Voltage | 120 to 277V AC |
Safety Rating | Class I, Division 2, Class I, Zone 2, AEx nA nR IIC, AEx nR IIC, Class II, Division 1 and 2: Groups E, F, G, Class III, Groups A, B, C, D |
Max. Ambient Temp. | 104 Degrees F |
Housing Color | Gray |
Min. Ambient Temp. | 0 Degrees F |
Max. Fixture Wattage | 400 W |
Mounting Location | Ceiling |
Lighting Technology | Metal Halide |
Description
Hazardous Location Lighting Fixtures, Explosion Proof Lighting Fixture Fixture Type, Metal Halide Lamp Type, Lamp Watts 400 W, Suggested Lamp Item No. 3JJ96, Fixture Wattage 400, Fixture Item Number KPBU400PMT, Mounting Bracket Item Number 6VW96, 6VW97, 6VW98, Voltage 120 to 277V AC, For areas such as manufacturers of Paints and thinners, in refineries and in other processing areas where ignitable vapors, dust, moisture can corrosive elements may be present, No Lamp Included