Raco
Electrical Box, 47 cu. in., 2 Gang
Mfr # 951
Zoro # G1020862
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Gang
- Height 4.5 in
- Width 6.813 in
- Material Galvanized steel
- Depth 1.625 in
Explore More Products
- RACO Electrical Box, Square, 30.3 cu. in., Color: Silver 248
- RACO Metal Square Bx Cover 1G 808U
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity 190
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity 189
- RACO Box Octagon Steel 3.5In 11.8Cu 110
- RACO Sw Box, Ears, Mc-Clamps, 1/2 Ko, 2-3/4 D 570RAC
- RACO Box, Nm, 3 Gang, Vapor Bar Flsh Bkt 2003FBAR
- RACO BOX HANDY 2-1/8""D 3/4""KO 674
- RACO Box Outlet Stl4X1.5In 1/2In Ko 8211
- RACO Electrical H Box, 4 in, 21.0 cu. in. 189H
- RACO Exten Drwn, Sq, 1-1/2 D, 1/2-3/4 Ko, 4" 911-6
- Raco Electrical Boxes