Dexter Russell
Hook 4 In, Left Hand Offset, -1/4 In Dia
Mfr # 42065
Zoro # G1021058
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- DEXTER RUSSELL Scallop Knife 2 In 10253
- DEXTER RUSSELL Clam Knife 3 In 10523
- DEXTER RUSSELL Forged, Scalloped Bread Slicer 8 In 30405
- DEXTER RUSSELL Garnishing Tools W/Bag 7 Pc 20207
- DEXTER RUSSELL Heavy Duty Kitchen Shears 9-1/2 In 19920
- DEXTER RUSSELL Duo Edge Roast Slicer 12 In 13473
- DEXTER RUSSELL Cooks Fork 135 In 14090
- DEXTER RUSSELL Scalloped Utility Slicer 8 In 29383
- DEXTER RUSSELL Scalloped Grapefruit Knife 325 In 18153
- REDCO Slicer, Lettuce , 3/8, Redco Lki 402NC
- KITCHENAID KitchenAid 6009338 Stainless Steel Peeler 6009338
- Dexter Russell Peelers, Cutters and Slicers