Te-Co
Plunger, Spring, SS, 1/4-28, 1, PK5
Mfr # 53206
Zoro # G1022077
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length (In.) 1
- Plunger Dia. (In.) 0.119
- Plunger Travel (In.) 0.187
- Thread Size 1/4"-28
- Spring Stainless Steel
Explore More Products
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 54308
- TE-CO Plunger, Spring W/Out Lock, #6-32, 3/8, PK5 53508X
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 52824
- TE-CO Plunger, Stl, 1/3inL, M4x0.7, 0.90 lb., PK5 6390101
- TE-CO Plunger, S.S, 33/64inL, M6x1.0, 0.45 lb., PK5 6400301
- TE-CO Plunger, Spring, Steel, B/O, 5/16-18, 1, PK5 52008
- TE-CO Plungr, S.S, 1-7/64inL, M12x1.75,225 lb, PK5 6372301
- TE-CO Plunger, Ball W/Out Lock, Zinc, #10-32, PK5 52803X
- TE-CO Spring Plunger, 1/4-20x1 L, PK5 5230801
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic K0339.4105
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 54414X
- Te-Co Spring Plungers