Ge
Molded Case Circuit Breaker, 25A, 347/600V AC, 1 Pole, Free Standing Mounting Style, FBH Series
Mfr # FBH16TE025R
Zoro # G1022357
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FBH
- Number of Poles 1
- AC Voltage Rating 347/600V AC
- Circuit Breaker Type Standard
- Phase 1
Explore More Products
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series THQB1130HID
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, THQC Series THQC1120WL
- GE Miniature Circuit Breaker, 35A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2135
- GE Molded Case Circuit Breaker, 60A, 600V AC, 3 Pole THED136060WL
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQB Series THQB2120
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THHQB Series THHQB1130
- GE Molded Case Circuit Breaker, 80A, 277/480V AC, 1 Pole, Bolt On Mounting Style, TEY Series TEY180
- GE Molded Case Circuit Breaker, 90A, 277/480V AC, 2 Pole, Bolt On Mounting Style, TEY Series TEY290
- GE Molded Case Circuit Breaker, 15A, 277/480V AC, 1 Pole, Bolt On Mounting Style, TEY Series TEYD1015B
- SQUARE D Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO115HM
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, 15A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60BP Series M9F42115
- Ge Circuit Breakers