Cle-Line
Reduced Shank Drill Bit, 5/8 in Drill Bit, 118 Degrees Drill Bit Point Angle, High Speed Steel
Mfr # C17038
Zoro # G1022454
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/8 in
- Shank Type Round with Flats
- Drill Bit Point Angle 118 Degrees
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-3/16 C17074
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 5/8 C20740
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 17/32 C20734
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-7/16 C20764
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 25/32 C17048
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 13/32 C18115
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH C28415
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 61/64 C20728
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH C27115
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 23/32 52446
- DRILL AMERICA 34.00mm Reduced Shank HSS Drill Bit 1/2" Shank DWDRSD34.0MM
- Cle-Line Reduced Shank Drill Bits