Kerr Lakeside
#10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK
Mfr # 10F75KCS
Zoro # G1022725
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
- Material Steel
Explore More Products
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK 10F62KCS
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 10C100KCS
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 10C50KCS
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK 10F62KBC
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 10C50KFC
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK 25C37KCS
- KERR LAKESIDE 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK 62C125KCS
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK 25F175KCS
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, 3 in Length, 50 PK 37C300KFC
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr 5/16in-18 X 3/4in Black Ox Coat Steel 25PK 9174170
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm Length, 100 PK 353731-100
- Kerr Lakeside Socket Head Cap Screws