Dixon
Barb to Bowes Nipple, Barb, 1/2, Brass
Mfr # N4S6-B
Zoro # G1022962
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Bowes
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/4"
Explore More Products
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Steel 4NM4
- DIXON Male to Thor Coupler, (M)NPT, 1/2, Steel 4PM4
- DIXON Industrial Male Plug Steel, 1/4"x3/8" DCP2502
- DIXON Parker Ezmate Ind Coupler MNPT, 1/2" DC9SE
- DIXON 1/2 STRAIGHT-THRU COUP, 1/2 F-NPTF 303SS, 4EF4-S-LS
- DIXON Female to Thor Coupler, (F)NPT, 1/2, Steel 4PF4
- DIXON 2 V PLUG, 2 F-NPTF STEEL, UNVALVED V16F16-E
- DIXON EZ Coupler Buttweld SS, 2" RDWBPST200EZ
- DIXON DQC CVV European Interchange Dust Plug, 1/4 in Nominal, Plastic 2CVVDP
- DIXON Universal Coupler 1/4", FeMNPT, 1/4" 2UF2-B
- DIXON GH Quick Connect Female Coupler Unvalved 500QCF
- Dixon Quick Connect Fittings